Motion
60707

SCS
60707

Finger Tape, Roll Length: 36yd, Width: 1", Color: Transparent, Material: Polyvinyl Alcohol Film
MI ITEM #04837965
MFR #60707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
60707

Finger Tape, Roll Length: 36yd, Width: 1", Color: Transparent, Material: Polyvinyl Alcohol Film
MI ITEM #04837965
MFR #60707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60707 WATER SOLUBLE WAVE SOLDER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Roll Length
    36 yd
  • Width
    1 in
  • Color
    Transparent
  • Material
    Polyvinyl Alcohol Film
  • Manufacturer Upc Number
    00021200607073
  • Minimum Order Quantity
    9
  • Overall Length
    36 yd
  • Overall Width
    1 in
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text