Motion
1154WUM3B15-AA OMNIBOX

GROVE GEAR
1154WUM3B15-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM #04839009
MFR #1154WUM3B15-AA OMNIBOX
Your Price$1,307.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1154WUM3B15-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM #04839009
MFR #1154WUM3B15-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,307.03/each(List $1,568.43)

Overview

Mfr description
1154WUM3A15-AA OMNIBOX

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    1.615 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    263 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    517 lb
  • Housing Dimensions
    5-1/4 x 4.31 x 5.97 in
  • Housing Height
    5.97 in
  • Housing Length
    5.25 in
  • Housing Width
    4.31 in
  • Standards Met
    AGMA, ISO
  • Series
    1154W
  • Manufacturer Reducer Size
    1154
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934648663
  • UPC_NO
    782934648663
  • Weight
    71.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text