Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G20 CPLG 1.8735 X 1.873

Complete Gear Coupling - Cplg Size 1020, Finished w/ Keyway, Exposed Bolt, Full Flex, 7.0000 in OD, 5.0000 in Length
MI ITEM #04842472
MFR #1020G20 CPLG 1.8735 X 1.873

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1020G20 CPLG 1.8735 X 1.873

Specifications

  • Coupling Size Code
    1020
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Series
    G20
  • Torque Capacity
    37800 in
  • Max Rpm
    8400 rpm
  • Length Through Bore
  • Coupling Overall Length
    5.0000 in
  • Sleeve Outside Diameter
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Sleeve Type
    Flanged
  • Hub Diameter
    4.14 in
  • Horsepower @ 100 RPM
    60 hp
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.04 in
  • Tooth Profile
    Crowned
  • Keyway Size
    1/2 x 1/4 in
  • Includes
    Sleeve
  • Weight
    20.00 lbs
  • Manufacturer Catalog Number
    EV00371
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text