Overview
Mfr description
1060T41 SLEEVE ASSY
Specifications
- Coupling Size Code1060
- Compatible Part Number1060T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087899
- UPC_NO782934087899
- Weight8.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data