Overview
Mfr description
10UWBJ2AB45.A C ULTRAMITE 43.65:1
Specifications
- Ratio43.65:1
- Input TypeC-Face Coupling
- LubricationStandard Synthetic Lube
- Output TypeHollow
- MountingBase Mounted
- Output DirectionLeft
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeBase Mounted
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data