Overview
Mfr description
1120T41 DRIVE PIN & NUT SET
Specifications
- Coupling Size Code1120
- Compatible Part Number1120T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088582
- UPC_NO782934088582
- Weight2.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data