Overview
Mfr description
201UCBN2A6.3 N ULTRAMITE 6.528:1
Specifications
- Reducer TypeInline Planetary
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size56C
- Case Size201
- Nominal Ratio6.3:1
- SeriesSeries 15 IN
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data