Motion
201UCBN3A80A_A

FALK
201UCBN3A80A_A

83.1:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847588
MFR #201UCBN3A80A_A
List Price$2,966.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A80A_A

83.1:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847588
MFR #201UCBN3A80A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,966.93/each for your price

Overview

Mfr description
201UCBN3A80 A A ULTRAMITE 83.10:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    79.16:1
  • Ratio
    83.1:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    201
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    232.19 N-m;2055
  • Max Input Horsepower
    0.75 hp
  • Series
    UltraMax
  • Nominal Ratio
    80:1
  • Output Bore Type
    Keyed Solid Shaft
  • Thermal Horsepower Rating
    4.3 hp
  • Torque Rating (in-lb)
    2055 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text