Motion
201UCFN2A14 N

FALK
201UCFN2A14 N

14:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
MI ITEM #04847600
MFR #201UCFN2A14 N
List Price$2,469.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A14 N

14:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
MI ITEM #04847600
MFR #201UCFN2A14 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,469.58/each for your price

Overview

Mfr description
201UCFN2A14 N ULTRAMITE 14.71:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    14:1
  • Input Type
    Inline Adapter
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    14:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text