Motion
201UCFN2A36 N

FALK
201UCFN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847625
MFR #201UCFN2A36 N
List Price$2,469.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847625
MFR #201UCFN2A36 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,469.58/each for your price

Overview

Mfr description
201UCFN2A36 N ULTRAMITE 36.16:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1000
  • Max Input Horsepower
    10 hp
  • Overhung Load Capacity
    225 lbf
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Shaft Length
    2.5000 in
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text