Overview
Mfr description
201UCFN2A6.3 A B ULTRAMITE 6.528:1
Specifications
- Reducer TypePlanetary
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- Reduction6.3:1
- Case Size201
- Input StyleNEMA C-Face
- Nominal Ratio6.3:1
- SeriesUCF
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data