Motion
202UCBN2A12 A_C

FALK
202UCBN2A12 A_C

12:1 Reduction, 12:1 Ratio, Motor Adapter Input Type
MI ITEM #04847690
MFR #202UCBN2A12 A_C
List Price$2,746.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A12 A_C

12:1 Reduction, 12:1 Ratio, Motor Adapter Input Type
MI ITEM #04847690
MFR #202UCBN2A12 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,746.12/each for your price

Overview

Mfr description
202UCBN2A12 A C ULTRAMITE 12.37:1

Specifications

  • Ratio
    12:1
  • Actual Ratio
    12.03:1
  • Input Type
    Motor Adapter
  • Reduction
    12:1
  • Case Size
    202
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    625
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    12:1
  • Series
    UltraMax
  • Torque Rating (in-lb)
    625 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text