Motion
202UCBN2A32 N

FALK
202UCBN2A32 N

32:1 Ratio, Inline Adapter Input Type
MI ITEM #04847717
MFR #202UCBN2A32 N
List Price$2,529.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A32 N

32:1 Ratio, Inline Adapter Input Type
MI ITEM #04847717
MFR #202UCBN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,529.60/each for your price

Overview

Mfr description
202UCBN2A32 N ULTRAMITE 31.68:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    32:1
  • Actual Ratio
    32.00:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Series
    Series 2000
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text