Overview
Mfr description
202UCFN2A14 A B ULTRAMITE 14.05:1
Specifications
- Reducer TypeConcentric
- Ratio15:1
- Actual Ratio14.56:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size145TC
- Case Size202
- Nominal Ratio15:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data