Motion
203UCBN3A180 A_A

FALK
203UCBN3A180 A_A

180:1 Ratio, Motor Adapter Input Type, 1.8750 in Input Size
MI ITEM #04847953
MFR #203UCBN3A180 A_A
List Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A180 A_A

180:1 Ratio, Motor Adapter Input Type, 1.8750 in Input Size
MI ITEM #04847953
MFR #203UCBN3A180 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.77/each for your price

Overview

Mfr description
203UCBN3A180 A A ULTRAMITE 173.90:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    180:1
  • Actual Ratio
    180.25:1
  • Input Type
    Motor Adapter
  • Input Size
    1.8750 in
  • NEMA / IEC Frame Size
    180
  • Case Size
    090
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    180:1
  • Series
    Series 612
  • Output Size
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text