Motion
203UCFN3A125.A_A

FALK
203UCFN3A125.A_A

125:1 Ratio, C-Face Input Type, 0.6250 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848043
MFR #203UCFN3A125.A_A
List Price$3,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A125.A_A

125:1 Ratio, C-Face Input Type, 0.6250 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848043
MFR #203UCFN3A125.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,848.00/each for your price

Overview

Mfr description
203UCFN3A125 A A ULTRAMITE 126.00:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    125.0:1
  • Ratio
    125:1
  • Input Type
    C-Face
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    203
  • Housing Material
    Cast Iron
  • Series
    UltraMax
  • Nominal Ratio
    125:1
  • Manufacturer Catalog Number
    203UCFN3A125.A_A
  • Shaft Length
    57.15 mm;2.2500 in
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text