Motion
2040FZ3A-45.86 180T

FALK
2040FZ3A-45.86 180T

UltraMax® Inline Speed Reducer - Triple Reduction, 45.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848196
MFR #2040FZ3A-45.86 180T
List Price$20,547.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FZ3A-45.86 180T

UltraMax® Inline Speed Reducer - Triple Reduction, 45.86:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04848196
MFR #2040FZ3A-45.86 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,547.72/each for your price

Overview

Mfr description
2040FZ3A-45.86 180T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    45.86:1
  • Ratio
    45.86:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    180T
  • Housing Material
    Cast Iron
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Housing Height
    13.0000 in
  • Housing Length
    52.9000 in
  • Housing Width
    15.0000 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    10138334
  • Manufacturer Upc Number
    782934244391
  • UPC_NO
    782934244391
  • Weight
    447.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text