1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
204UCBN2A18 N
18:1 Ratio, Hollow Bore Input Type
MI ITEM #
04848225
MFR #
204UCBN2A18 N
List Price
$3,515.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 204UCBN2A18 N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
204UCBN2A18 N
18:1 Ratio, Hollow Bore Input Type
MI ITEM #
04848225
MFR #
204UCBN2A18 N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,515.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
204UCBN2A18 N ULTRAMITE 17.39:1
Specifications
Reducer Type
Concentric
Ratio
18:1
Actual Ratio
18.01:1
Input Type
Hollow Bore
Bore Diameter
1.8125 in, 46.04 mm
Nominal Ratio
18:1
Series
UltraMax
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data