Motion
204UCBN3A200 A_A

FALK
204UCBN3A200 A_A

195.75:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04848290
MFR #204UCBN3A200 A_A
List Price$4,401.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCBN3A200 A_A

195.75:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04848290
MFR #204UCBN3A200 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,401.08/each for your price

Overview

Mfr description
204UCBN3A200 A A ULTRAMITE 195.80:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    20.25:1
  • Ratio
    195.75:1
  • Input Type
    C-Face
  • Bore Diameter
    2.0000 in, 50.80 mm
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Cast Iron
  • Case Size
    204
  • Maximum Output RPM
    86.4 rpm
  • Maximum Output Torque
    113 N-m;1000
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    20:1
  • Output Bore Type
    Hollow Bore
  • Torque Rating (in-lb)
    1000 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text