Motion
204UCFN2A12 A_B

FALK
204UCFN2A12 A_B

12.5:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848319
MFR #204UCFN2A12 A_B
List Price$3,811.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A12 A_B

12.5:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848319
MFR #204UCFN2A12 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,811.54/each for your price

Overview

Mfr description
204UCFN2A12 A B ULTRAMITE 12.54:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    12.5:1
  • Actual Ratio
    12.5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    140 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    12.5:1
  • Series
    Series 612
  • Shaft Length
    2.0000 in
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text