Overview
Mfr description
205UCBN2A12 A C ULTRAMITE 12.54:1
Specifications
- Reducer TypeHelical
- Ratio12:1
- Actual Ratio12.03:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio12:1
- SeriesSeries 2000
- Output Bore TypeHollow Shaft (Keyed)
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data