Overview
Mfr description
205UCBN2A50 A A ULTRAMITE 48.15:1
Specifications
- Reducer TypeHelical
- Ratio50:1
- Actual Ratio50.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio50:1
- SeriesSeries 2000
- Output Bore TypeHollow Shaft (Keyed)
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data