Overview
Mfr description
205UCBN2A8.0 N ULTRAMITE 8.053:1
Specifications
- Reducer TypeHelical
- Ratio8:1
- Actual Ratio8.0:1
- Input TypeC-Face
- Reduction08:1
- NEMA / IEC Frame Size143T/145T
- Input StyleNEMA C-Face
- Nominal Ratio8:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data