Motion
205UCBN3A200 A_A

FALK
205UCBN3A200 A_A

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848690
MFR #205UCBN3A200 A_A
List Price$4,711.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN3A200 A_A

20:1 Ratio, Motor Adapter Input Type
MI ITEM #04848690
MFR #205UCBN3A200 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,711.90/each for your price

Overview

Mfr description
205UCBN3A200 A A ULTRAMITE 195.80:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    86 rpm
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3892.19 N, 875 lbf
  • Nominal Ratio
    20:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text