Motion
205UCFN2A16 A_B

FALK
205UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848728
MFR #205UCFN2A16 A_B
List Price$4,143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A16 A_B

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04848728
MFR #205UCFN2A16 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,143.83/each for your price

Overview

Mfr description
205UCFN2A16 A B ULTRAMITE 16.31:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    85 N-m;750
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Series
    Series 15 IN
  • Nominal Ratio
    15:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    750 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text