Overview
Mfr description
205UCFN2A5.6 N ULTRAMITE 5.649:1
Specifications
- Reducer TypeInline
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- Reduction5.6:1
- NEMA / IEC Frame Size205
- Case Size205
- Nominal Ratio5.6:1
- SeriesUltraMax
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data