Motion
205UCFN3A180 A_A

FALK
205UCFN3A180 A_A

180:1 Ratio, Motor Adapter Input Type
MI ITEM #04848797
MFR #205UCFN3A180 A_A
List Price$5,196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A180 A_A

180:1 Ratio, Motor Adapter Input Type
MI ITEM #04848797
MFR #205UCFN3A180 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.40/each for your price

Overview

Mfr description
205UCFN3A180 A A ULTRAMITE 172.20:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    180.25:1
  • Ratio
    180:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    182T
  • Case Size
    F24
  • Maximum Output RPM
    10 rpm
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    180:1
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text