Motion
2060FZ3A-46.65 250T

FALK
2060FZ3A-46.65 250T

UltraMax® Inline Speed Reducer - Triple Reduction, 46.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849030
MFR #2060FZ3A-46.65 250T
List Price$38,992.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FZ3A-46.65 250T

UltraMax® Inline Speed Reducer - Triple Reduction, 46.64:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849030
MFR #2060FZ3A-46.65 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,992.47/each for your price

Overview

Mfr description
2060FZ3A-46.65 250T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    46.65:1
  • Ratio
    46.64:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    250T
  • Housing Material
    Steel
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Nominal Ratio
    46.65:1
  • Housing Height
    15.6000 in
  • Housing Length
    52.6000 in, 1336.04 mm
  • Housing Width
    18.4000 in;467.36 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934247750
  • UPC_NO
    782934247750
  • Weight
    600.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text