Overview
Mfr description
206UCBN4A450 A A ULTRAMITE 444.10:1
Specifications
- Reducer TypePlanetary
- Ratio4.50:1
- Actual Ratio4.50:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size450A
- Case Size206
- Nominal Ratio4.50:1
- Series2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data