Overview
Mfr description
206UCFN2A12 N ULTRAMITE 13.48:1
Specifications
- Reducer TypeConcentric
- Ratio12:1
- Actual Ratio12.00:1
- Input TypeInline Adapter
- Reduction12:1
- NEMA / IEC Frame Size56C
- Nominal Ratio12:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data