Overview
Mfr description
2070FZ2A-1.490 360T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio1.49:1
- Actual Ratio1.490:1
- Reduction1.49:1
- NEMA / IEC Frame Size360T
- Case Size2070
- Input StyleNEMA C-Face
- Nominal Ratio1.49:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ2A-1.490 360T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data