Motion
207UCBN3A100 A_A

FALK
207UCBN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04849646
MFR #207UCBN3A100 A_A
List Price$6,270.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04849646
MFR #207UCBN3A100 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,270.41/each for your price

Overview

Mfr description
207UCBN3A100 A A ULTRAMITE 98.66:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    100:1
  • Actual Ratio
    103.88:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Bore Diameter
    3.9370 in, 100 mm
  • NEMA / IEC Frame Size
    145TC
  • Nominal Ratio
    100:1
  • Series
    Series 15 IN
  • Output Bore Type
    Hollow Bore with Keyway
  • Output Size
    100 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text