Motion
207UCBN3A160 A_A

FALK
207UCBN3A160 A_A

160:1 Reduction, 160:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849658
MFR #207UCBN3A160 A_A
List Price$6,270.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN3A160 A_A

160:1 Reduction, 160:1 Ratio, Motor Adapter Input Type, 1.6250 in Input Size, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04849658
MFR #207UCBN3A160 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,270.41/each for your price

Overview

Mfr description
207UCBN3A160 A A ULTRAMITE 156.10:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    160.3:1
  • Ratio
    160:1
  • Input Type
    Motor Adapter
  • Input Size
    1.6250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.3750 in
  • Reduction
    160:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    207
  • Housing Material
    Cast Iron
  • Case Size
    207
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    6000
  • Max Input Horsepower
    1.1 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1200 lbf
  • Series
    UltraMax
  • Nominal Ratio
    160:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    207UCBN3A160
  • Shaft Length
    2.7500 in
  • Thermal Horsepower Rating
    4.5 hp
  • Weight
    78 lb
  • Torque Rating (in-lb)
    6000 in-lb
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text