Motion
207UCFN2A56 A_B

FALK
207UCFN2A56 A_B

5:1 Ratio, Hollow Bore Input Type
MI ITEM #04849771
MFR #207UCFN2A56 A_B
List Price$4,949.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A56 A_B

5:1 Ratio, Hollow Bore Input Type
MI ITEM #04849771
MFR #207UCFN2A56 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,949.86/each for your price

Overview

Mfr description
207UCFN2A56 A B ULTRAMITE 53.96:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Hollow Bore
  • Case Size
    207
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text