Motion
2080FZ2A-20.98 280T

FALK
2080FZ2A-20.98 280T

20.98:1 Reduction, 20.98:1 Ratio, C-Face Input Type
MI ITEM #04849912
MFR #2080FZ2A-20.98 280T
List Price$57,107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-20.98 280T

20.98:1 Reduction, 20.98:1 Ratio, C-Face Input Type
MI ITEM #04849912
MFR #2080FZ2A-20.98 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57,107.93/each for your price

Overview

Mfr description
2080FZ2A-20.98 280T ULTRAMAX

Specifications

  • Actual Ratio
    20.98:1
  • Ratio
    20.98:1
  • Input Type
    C-Face
  • Reduction
    20.98:1
  • NEMA / IEC Frame Size
    280T
  • Series
    ULTRAMAX
  • Nominal Ratio
    20.98:1
  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in, 1498.60 mm
  • Housing Width
    584.20 mm;23.0000 in
  • Manufacturer Catalog Number
    10290304
  • Manufacturer Upc Number
    782934252471
  • UPC_NO
    782934252471
  • Weight
    396.67 kg, 874.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text