Overview
Mfr description
2080FZ3A-156.4 320TS ULTRAMAX
Specifications
- Reducer TypeInline
- Ratio156.4:1
- Actual Ratio156.4:1
- Reduction156.4:1
- NEMA / IEC Frame Size320TS
- Case Size2080
- Input StyleNEMA C-Face
- Nominal Ratio156.4:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10290372
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data