Motion
208UCBN2A16 N

FALK
208UCBN2A16 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04850080
MFR #208UCBN2A16 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A16 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04850080
MFR #208UCBN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A16 N ULTRAMITE 16.69:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    92.1 N-m;815
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3914.4 N, 880 lbf
  • Series
    Series 2000
  • Nominal Ratio
    15:1
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    815 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text