Motion
208UCBN2A18 N

FALK
208UCBN2A18 N

18:1 Reduction, 18:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04850086
MFR #208UCBN2A18 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A18 N

18:1 Reduction, 18:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04850086
MFR #208UCBN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A18 N ULTRAMITE 18.26:1

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    18.00:1
  • Ratio
    18:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    18:1
  • NEMA / IEC Frame Size
    56C
  • Case Size
    208
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    880
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    18:1
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text