Motion
208UCBN2A22 A_C

FALK
208UCBN2A22 A_C

22:1 Ratio, Motor Adapter Input Type
MI ITEM #04850095
MFR #208UCBN2A22 A_C
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A22 A_C

22:1 Ratio, Motor Adapter Input Type
MI ITEM #04850095
MFR #208UCBN2A22 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A22 A C ULTRAMITE 23.32:1

Specifications

  • Ratio
    22:1
  • Actual Ratio
    22.48:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    78 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    22:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text