Motion
208UCFN2A18 A_D

FALK
208UCFN2A18 A_D

18:1 Reduction, 18:1 Ratio, C-Face Input Type
MI ITEM #04850235
MFR #208UCFN2A18 A_D
List Price$10,765.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A18 A_D

18:1 Reduction, 18:1 Ratio, C-Face Input Type
MI ITEM #04850235
MFR #208UCFN2A18 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.79/each for your price

Overview

Mfr description
208UCFN2A18 A D ULTRAMITE 18.26:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    18.11:1
  • Ratio
    18:1
  • Input Type
    C-Face
  • Reduction
    18:1
  • NEMA / IEC Frame Size
    208
  • Case Size
    208
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    108.47 N-m;960
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    UCFN
  • Nominal Ratio
    18:1
  • Output Bore Type
    Hollow Shaft
  • Torque Rating (in-lb)
    960 in-lb
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text