Overview
Mfr description
208UCFN3A112 A C ULTRAMITE 119.20:1
Specifications
- Reducer TypeConcentric
- Ratio112:1
- Actual Ratio112.4:1
- Input TypeC-Face
- NEMA / IEC Frame Size143/145TC
- Nominal Ratio112:1
- SeriesSeries 2000
- Output Bore TypeHollow Shaft (Keyed)
- Output Size2.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data