Motion
208UCFN4A300A_B

FALK
208UCFN4A300A_B

337.01:1 Ratio, Motor Adapter Input Type
MI ITEM #04850357
MFR #208UCFN4A300A_B
List Price$13,779.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A300A_B

337.01:1 Ratio, Motor Adapter Input Type
MI ITEM #04850357
MFR #208UCFN4A300A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,779.86/each for your price

Overview

Mfr description
208UCFN4A300 A B ULTRAMITE 337.01:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    30.45:1
  • Ratio
    337.01:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    339 N-m;3000
  • Max Input Horsepower
    2.75 hp
  • Overhung Load Capacity
    7784 N, 1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    30:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    3000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text