American Hakko Products T15-D16
American Hakko Products
T15-D16
Soldering Tip - Chisel, Tip Size: 1.6 x 0.5 mm
MI ITEM #04856057
MFR #T15-D16
Quote Required
This product requires a Quote Request
Soldering Tip - Chisel, Tip Size: 1.6 x 0.5 mm
MI ITEM #04856057
MFR #T15-D16
American Hakko Products T15-D16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Size: 1.6 x 0.5 mm
MI ITEM #04856057
MFR #T15-D16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
T15-D16 SOLDER TIP CHISEL 1.6MM X 10MM

Specifications

For Use With
FM-203, FM-204, FM-206, FX-950, FX-951, FX-952
Soldering Type
Soldering Iron, Soldering Iron
Tip Configuration
Chisel, Chisel
Tip Size
1.6 x 0.5 mm, 1.6 x 0.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data