Motion
MT99208B 2 1/2 TAKEUP ROLLER BRG

REXNORD INC
MT99208B 2 1/2 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-1/2 in Bore, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #04869459
MFR #MT99208B 2 1/2 TAKEUP ROLLER BRG
Your Price$5,093.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT99208B 2 1/2 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-1/2 in Bore, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #04869459
MFR #MT99208B 2 1/2 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,093.34/each(List $6,038.41)

Overview

Mfr description
HD T-U BLK W/ADP BRG

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-1/2 in
  • Locking Device
    Adapter Mounted
  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MT99208B
  • Weight
    33.20 lbs
  • Housing Type
    Wide Slot Take-Up
  • Insert Outer Diameter
    3.3700 in
  • Length Through Bore
    3.7400 in
  • Locking Type
    Double Set Collar
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text