Seco Tools LLC (Niagara Cutter) N85742
Seco Tools LLC (Niagara Cutter)
N85742
Square End Mill - C430 Series, Carbide Material, TiAlN Finish/Coating, Single End, 3/4 in Mill Diameter, 4 Flutes, 2-1/4 in Length of Cut
MI ITEM #04871441
MFR #N85742
List Price
$329.15
/each
List Price
$329.15
/each
Square End Mill - C430 Series, Carbide Material, TiAlN Finish/Coating, Single End, 3/4 in Mill Diameter, 4 Flutes, 2-1/4 in Length of Cut
MI ITEM #04871441
MFR #N85742
Seco Tools LLC (Niagara Cutter) N85742
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - C430 Series, Carbide Material, TiAlN Finish/Coating, Single End, 3/4 in Mill Diameter, 4 Flutes, 2-1/4 in Length of Cut
MI ITEM #04871441
MFR #N85742

Availability:
In stock
List Price
$329.15
/each
List Price
$329.15
/each
Shipping
Shipping

Overview

Mfr Description
N85742 E/M 3/4 4FL SE CC CARB 3/4 SHK

Specifications

Center Cutting
Center Cutting, Center Cutting
Coolant Delivery
External
Cutting Direction
Right Hand Cut
Extended Reach
None
Finish/Coating
TiAlN, TiAlN
Helix Angle
30 °, 30 °
Keyway Mill
No
Length of Cut
2-1/4 in, 2-1/4 in
Mill Diameter
3/4 in, 3/4 in
Mill Material
Carbide, Carbide
Miniature End Mill
No
Number of Flutes
4, 4
Overall Length
5 in
Series
C430
Shank Diameter
3/4 in, 3/4 in
Shank Type
Plain Round
Single or Double End
Single, Single
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data