Motion
FB22451HK418W 3 3/16 FLANGE RLR BRG

LINK-BELT
FB22451HK418W 3 3/16 FLANGE RLR BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-3/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876176
MFR #FB22451HK418W 3 3/16 FLANGE RLR BRG
List Price$3,480.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22451HK418W 3 3/16 FLANGE RLR BRG

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 3-3/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876176
MFR #FB22451HK418W 3 3/16 FLANGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,480.51/each for your price

Overview

Mfr description
FB22451HK418W FLANG BLK F-B22451HK4/18W

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    793699242027
  • UPC_NO
    793699242027
  • Weight
    42.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text