Motion
FC3U2M50N

LINK-BELT
FC3U2M50N

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876376
MFR #FC3U2M50N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U2M50N

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876376
MFR #FC3U2M50N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3U2M50N FLANG BLK FC3-U2M50N
  • 50 mm Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Bearing Number
    UG2M50NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
  • Housing Width
    30.60 mm
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Pilot Diameter
    114.30 mm
  • Bolt Size
    12.00 mm
  • Max Rpm
    4800 rpm
  • Series
    200
  • Bore Length
    53.18 mm
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699259414
  • Weight
    7.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text