Motion
FCRB22440H 2 1/2 FLG CART ROLLER BRG

LINK-BELT
FCRB22440H 2 1/2 FLG CART ROLLER BRG

2 1/2" Mounted Spherical Roller Bearing, Cast Iron 4-Bolt Round Piloted Flange Block, Single Setscrew Locking Collar, Clearance Seal, Bearing Reversed Assembled in Housing
MI ITEM #04876519
MFR #FCRB22440H 2 1/2 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCRB22440H 2 1/2 FLG CART ROLLER BRG

2 1/2" Mounted Spherical Roller Bearing, Cast Iron 4-Bolt Round Piloted Flange Block, Single Setscrew Locking Collar, Clearance Seal, Bearing Reversed Assembled in Housing
MI ITEM #04876519
MFR #FCRB22440H 2 1/2 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCRB22440H FLANG BLK FCR-B22440H

Specifications

  • Bore Diameter
    2.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    7.6300 in
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699076936
  • Weight
    16.00 lbs
  • Housing Construction
    Solid
  • Max Rpm
    2300 rpm
  • Overall Height
    3.5000 in
  • Overall Length
    7.6300 in
  • Insert
    B440L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text