Motion
FXUG216N

LINK-BELT
FXUG216N

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876837
MFR #FXUG216N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXUG216N

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876837
MFR #FXUG216N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXUG216N FLANG BLK FX-UG216N
  • 1" Mounted Ball Bearing, Standard Duty, High-Test Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Standard Duty
  • Bearing Number
    UG216NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal
  • Housing Width
    27/64 in
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Max Rpm
    9600 rpm
  • Series
    200
  • Bore Length
    1-23/64 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327033170
  • Weight
    0.91 lbs
  • Bolt Hole Spacing
    3 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text