MRS1010W101 Link-Belt 1000 Series Next Smaller Bearing Bore Size Inner Ring
MI ITEM #04877693
MFR #MRS1010W101
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MRS1010W101 INNER RG MRS1010/W101-3
State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Cylindrical Roller Bearing 50 mm bore diameter
Specifications
Bearing Material
Steel
Bearing Number
1010
Bearing Series
1000
Bore Diameter
50 mm
Bore Shape
Round
Manufacturer UPC Number
662327473440
Overall Width
16 mm
Precision Rating
RBEC-1
Weight
0.292 lbs
Product Type
Inner Rings
Additional Details
Contact Application Engineering
Bearing Type
Inner Rings
Bore Diameter
50 mm, 50 mm
Overall Width
16 mm
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data